Skip Content
TRAFFIC SIGN,12 X 12IN,R/WHT,TEXT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,12 X 12IN,R/WHT,TEXT,R

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PLZ7
  • Mfr. Model # 3PLZ7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Traffic Sign
  • Height 12"
  • Width 12"
  • Legend Do Not Enter
  • Symbol Red Circle With White Bar
  • Standards MUTCD
  • MUTCD Code R5-1
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Square
  • Sign Subject Matter Exit and Entrance
  • Sign Background Color Red, White
  • Sign Legend Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list