Skip Content
TRAFFIC SIGN,12 X 12IN,BK/YEL,RXR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,12 X 12IN,BK/YEL,RXR

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMP2
  • Mfr. Model # 3PMP2
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Height 12"
  • Width 12"
  • Item Railroad Sign
  • Legend RXR
  • Symbol Railroad Crossing
  • Standards MUTCD
  • MUTCD Code W10-1
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Material Aluminum
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • Sign Shape Circle
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list