TRAFFIC POST BREAKAWAY ANCHOR,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRAFFIC POST BREAKAWAY ANCHOR,STEEL

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VEF6
  • Mfr. Model # 6VEF6
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.67 lbs

Technical Specs

  • Colour Brown
  • Includes Wedge
  • For Use With 2"L x 2"W Square Post
  • Item Traffic Post Breakaway Anchor
  • Length 5-1/4"
  • Material Steel
  • Width 4-1/4"
  • Sub-Category Post Mounting Anchors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list