Skip Content
TRAFFIC CONE SIGN,WHITE,BLANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC CONE SIGN,WHITE,BLANK

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UTL1
  • Mfr. Model # 3UTL1
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour White
  • For Use With Traffic Cones and Delineators w/Open Top
  • Height 10"
  • Item Traffic Cone Sign
  • Width 12-3/4"
  • Legend Blank
  • Material Plastic
  • Weight 0.6 lb.
  • Sub-Category Traffic Cone Signs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list