TRAFFIC CONE SIGN,RED W/WH,DO NOT E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC CONE SIGN,RED W/WH,DO NOT E

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UUA3
  • Mfr. Model # 3UUA3
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Traffic Cone Sign
  • Colour Red w/White Lettering
  • Height 10-1/2"
  • For Use With Traffic Cones and Delineators w/Open Top
  • Legend Do Not Enter
  • Material Plastic
  • Width 12-3/4"
  • Weight 0.6 lb.
  • Sub-Category Traffic Cone Signs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list