Skip Content
TRAFFIC CONE SIGN,ORG/BLK,LOT FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC CONE SIGN,ORG/BLK,LOT FULL

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FGL7
  • Mfr. Model # 6FGL7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Traffic Cones
  • Height 13"
  • Colour Orange/Black
  • Width 11"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • Legend Lot Full
  • Item Traffic Cone Sign
  • Sub-Category Traffic Cone Signs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list