TRAFFIC CONE SIGN,ORANGE W/BLK,WET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRAFFIC CONE SIGN,ORANGE W/BLK,WET

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UUA8
  • Mfr. Model # 3UUA8
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Orange w/Black Lettering
  • For Use With Traffic Cones and Delineators w/Open Top
  • Material Plastic
  • Width 12-3/4"
  • Height 10"
  • Weight 0.6 lb.
  • Item Traffic Cone Sign
  • Legend Wet Floor
  • Sub-Category Traffic Cone Signs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list