Skip Content
TRAFFIC CONE SIGN,ORANGE W/BLACK,PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAFFIC CONE SIGN,ORANGE W/BLACK,PA

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UTK2
  • Mfr. Model # 3UTK2
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Orange w/Black Lettering
  • For Use With Traffic Cones and Delineators w/Open Top
  • Item Traffic Cone Sign
  • Height 10"
  • Width 12-3/4"
  • Material Plastic
  • Legend Park
  • Weight 0.6 lb.
  • Sub-Category Traffic Cone Signs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list