Skip Content
TRAFFIC CONE SIGN,ORANGE W/BLACK,CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAFFIC CONE SIGN,ORANGE W/BLACK,CA

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8WN74
  • Mfr. Model # 8WN74
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Orange w/Black Lettering
  • Height 10"
  • For Use With Traffic Cones and Delineators w/Open Top
  • Item Traffic Cone Sign
  • Material Vinyl
  • Weight 0.6 lb.
  • Legend Caution
  • Width 12-3/4"
  • Sub-Category Traffic Cone Signs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list