TRAFFIC CONE SIGN,ORANGE/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC CONE SIGN,ORANGE/BLACK

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FGL3
  • Mfr. Model # 6FGL3
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Orange/Black
  • For Use With Traffic Cones
  • Height 13"
  • Material ABS Plastic
  • Width 11"
  • Item Traffic Cone Sign
  • Legend Reserved
  • Weight 0.5 lb.
  • Sub-Category Traffic Cone Signs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list