Skip Content
TRAFFIC CONE,PVC,28 IN. H,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC CONE,PVC,28 IN. H,ORANGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6VKH0
  • Mfr. Model # 6VKH0
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • Item Traffic Cone
  • Weight 10 lb.
  • Outside Dia. 9-1/4"
  • Base Material PVC
  • Standards MUTCD
  • Storage Size Length 43"
  • Storage Size Width 43"
  • Cone Material PVC
  • Base Color Orange
  • Base Dimension 13"
  • Cone Color Orange
  • Cone Height 28"
  • Retroreflective Collar No
  • Retroreflective Collar Material PVC
  • Meets MUTCD Requirements Yes
  • Traffic Cone Product Group Traffic Cones
  • Traffic Cone Shape Slim
  • Recessed Collar No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list