Skip Content
TRAFFIC CONE COLLAR,YW/BLK,NO PRKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC CONE COLLAR,YW/BLK,NO PRKIN

ROCKFORD SILK SCREEN PROCESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NNY6
  • Mfr. Model # 9NNY6
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow w/Black Lettering
  • For Use With Traffic Cones
  • Item Traffic Cone Collar
  • Height 10-1/2"
  • Material Cloth Vinyl
  • Legend No Parking
  • Weight 0.5 lb.
  • Sub-Category Traffic Cone Collars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list