Skip Content
TRAFFIC CONE BAR, 6 FT, YELLOW, CAU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAFFIC CONE BAR, 6 FT, YELLOW, CAU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6GFN9
  • Mfr. Model # 6GFN9
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • For Use With 28 to 36" Wide Body Cones
  • Colour Yellow
  • Height 6 ft.
  • Material PVC With Zinc-Plated Steel Rings
  • Length 6 ft.
  • Item Traffic Cone Bar
  • Width 3-3/4"
  • Legend Caution
  • Sub-Category Barricade Beams and Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list