Skip Content
TRAFFIC CONE,6 IN.FLUORESCENT RED/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC CONE,6 IN.FLUORESCENT RED/O

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FGY9
  • Mfr. Model # 6FGY9
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Technical Specs

  • Base Material PVC
  • Item Traffic Cone
  • Weight 0.33 lb.
  • Cone Color Orange
  • Base Dimension 6"
  • Standards NCHRP-350, MUTCD
  • Base Color Black
  • Storage Size Length 6"
  • Storage Size Width 8"
  • Cone Material PVC
  • Retroreflective Collar No
  • Retroreflective Collar Material PVC
  • Cone Height 6"
  • Meets MUTCD Requirements Yes
  • Traffic Cone Product Group Traffic Cones
  • Outside Dia. 6"
  • Height of Reflective Collar (1) 4", (1) 6"
  • Recessed Collar No
  • Traffic Cone Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list