Skip Content
TRAFFIC CONE,6 IN.FLUORESCENT RED/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC CONE,6 IN.FLUORESCENT RED/O

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FGY7
  • Mfr. Model # 6FGY7
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Base Material PVC
  • Standards NCHRP-350, MUTCD
  • Item Traffic Cone
  • Weight 0.33 lb.
  • Base Dimension 6"
  • Storage Size Length 6"
  • Storage Size Width 6"
  • Base Color Orange
  • Cone Color Orange
  • Retroreflective Collar No
  • Cone Material PVC
  • Cone Height 6"
  • Meets MUTCD Requirements Yes
  • Traffic Cone Product Group Traffic Cones
  • Retroreflective Collar Material PVC
  • Outside Dia. 3-7/4"
  • Traffic Cone Shape Standard
  • Recessed Collar No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list