Skip Content
TRAFFIC CONE,42 IN. H,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC CONE,42 IN. H,YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LWY3
  • Mfr. Model # 3LWY3
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Cone Color Yellow
  • Base Material Plastic
  • Item Traffic Cone
  • Base Color Yellow
  • Cone Material Polyethylene
  • Cone Height 42"
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar No
  • Retroreflective Collar Material Polyethylene
  • Traffic Cone Product Group Traffic Cones
  • Includes Fillable Base Weight
  • Standards MUTCD Section 6F.64
  • Outside Dia. 9-7/8"
  • Weight 5 lbs.
  • Storage Size Length 16-1/2"
  • Base Dimension 16-1/2" x 16-1/2"
  • Storage Size Width 16-1/2"
  • Recessed Collar No
  • Traffic Cone Shape Slim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list