Skip Content
TRAFFIC CONE,42 IN. H,POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC CONE,42 IN. H,POLYETHYLENE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JVU8
  • Mfr. Model # 3JVU8
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.69 lbs

Technical Specs

  • Item Traffic Cone
  • Cone Color Yellow
  • Cone Material Polyethylene
  • Base Color Yellow
  • Height of Reflective Collar (1) 4", (1) 6"
  • Retroreflective Collar Yes
  • Traffic Cone Product Group Traffic Cones
  • Retroreflective Collar Material PVC
  • Cone Height 42"
  • Meets MUTCD Requirements Yes
  • Includes Fillable Base Weight
  • Outside Dia. 9-7/8"
  • Base Material Plastic
  • Standards MUTCD Section 6F.64
  • Weight 5 lbs.
  • Storage Size Length 16-1/2"
  • Storage Size Width 16-1/2"
  • Base Dimension 16-1/2" x 16-1/2"
  • Traffic Cone Shape Slim
  • Recessed Collar No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list