Skip Content
TRAFFIC CONE,36IN,FLUORESCENT RED/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC CONE,36IN,FLUORESCENT RED/O

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FHC4
  • Mfr. Model # 6FHC4
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 14.0 lbs

Technical Specs

  • Weight 12 lbs.
  • Base Material PVC
  • Item Traffic Cone
  • Outside Dia. 10"
  • Standards NCHRP-350, MUTCD, ASTM D4956 - 07
  • Storage Size Width 10"
  • Storage Size Length 10"
  • Base Dimension 14-3/4"
  • Cone Material PVC
  • Cone Color Orange
  • Base Color Black
  • Retroreflective Collar Yes
  • Cone Height 36"
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Height of Reflective Collar (1) 4", (1) 6"
  • Traffic Cone Shape Standard
  • Recessed Collar No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list