TRAFFIC CONE,28IN,FLUORESCENT RED/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC CONE,28IN,FLUORESCENT RED/O

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FGZ8
  • Mfr. Model # 6FGZ8
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Base Material PVC
  • Item Traffic Cone
  • Outside Dia. 11"
  • Standards NCHRP-350, MUTCD
  • Weight 7 lb.
  • Storage Size Width 11"
  • Storage Size Length 11"
  • Base Dimension 14"
  • Cone Color Orange
  • Base Color Orange
  • Cone Material PVC
  • Retroreflective Collar No
  • Cone Height 28"
  • Meets MUTCD Requirements Yes
  • Traffic Cone Product Group Traffic Cones
  • Retroreflective Collar Material PVC
  • Recessed Collar No
  • Traffic Cone Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list