Skip Content
TRAFFIC CONE,28 IN. H,PVC,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC CONE,28 IN. H,PVC,ORANGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6VKG9
  • Mfr. Model # 6VKG9
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Base Material PVC
  • Item Traffic Cone
  • Outside Dia. 11"
  • Weight 10 lb.
  • Base Dimension 14-5/8"
  • Standards MUTCD
  • Storage Size Width 43"
  • Storage Size Length 43"
  • Cone Color Orange
  • Base Color Orange
  • Cone Material PVC
  • Cone Height 28"
  • Retroreflective Collar No
  • Traffic Cone Product Group Traffic Cones
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar Material PVC
  • Recessed Collar No
  • Traffic Cone Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list