TRAFFIC CONE,12IN,FLUORESCENT RED/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC CONE,12IN,FLUORESCENT RED/O

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FGY8
  • Mfr. Model # 6FGY8
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Base Material PVC
  • Weight 2 lb.
  • Item Traffic Cone
  • Storage Size Length 8"
  • Standards NCHRP-350, MUTCD
  • Storage Size Width 9"
  • Base Dimension 8"
  • Cone Color Orange
  • Base Color Orange
  • Retroreflective Collar No
  • Cone Height 12"
  • Cone Material PVC
  • Retroreflective Collar Material PVC
  • Meets MUTCD Requirements Yes
  • Traffic Cone Product Group Traffic Cones
  • Outside Dia. 6-1/4"
  • Traffic Cone Shape Standard
  • Recessed Collar No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list