Skip Content
TRAFFIC BARREL,41-1/2 IN. H,9 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC BARREL,41-1/2 IN. H,9 LB.

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P896
  • Mfr. Model # 13P896
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Height 41-1/2"
  • Item Traffic Barrel
  • Weight 9 lb.
  • Standards NCHRP-350 And MUTCD
  • Barrel Material HDPE
  • Barrel Color Orange
  • Diameter 18"
  • Stripe Color Orange/White
  • Stripe Material Hi Intensity Prismatic Sheeting
  • Number of Reflective Stripes 4
  • Reflective Stripe Height 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list