Skip Content
TRAFFIC ARROW POWER-LINK 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC ARROW POWER-LINK 48IN

TOWMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOWPLC-TCA48
  • Mfr. Model # PLC-TCA48
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Amber
  • Depth 3-1/4"
  • Height 1-1/2"
  • Includes Mounting Brackets, PLC-TX6 Control
  • Item Traffic Control Arrow
  • Length 48"
  • Flashes per Minute 100
  • Flash Type Arrow/Strobe
  • Housing Material Aluminum
  • Lamp Type LED
  • Voltage 12 VDC
  • Mounting Permanent
  • Lens Material Lexan
  • Current Drawn 1.6 A
  • Base Material Powder-Coated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list