TRAFFIC ADVISOR LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC ADVISOR LED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO78983
  • Mfr. Model # 78983
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.14 lbs

Technical Specs

  • Base Material Aluminum, Polycarbonate
  • Colour Black
  • Depth 3-1/2"
  • Includes 25 ft. Power Cable
  • Item Traffic Advisor
  • Height 15"
  • Length 46"
  • Mounting Permanent
  • Flash Type 8 Patterns
  • Housing Material Polycarbonate
  • Standards MUTCD2000 specifications
  • Voltage 12
  • Lamp Type Arrow
  • Current Drawn 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list