Skip Content
TRAF SGN REFL 36IN STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAF SGN REFL 36IN STOP

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMR1136
  • Mfr. Model # MR1136
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 9.0 lbs

Product Details

Traffic signs, Stop message, engineer-grade. Size: 36 inch x 36 inch.

Technical Specs

  • Item Stop Signs: RA Engineer Grade Prismatic
  • Standards MUTCD Designation: R1-1, ASTM Type IX
  • Handle Material Engineer grade reflective aluminium
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list