Skip Content
TRAF SGN REFL 30INX24IN AHEAD 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAF SGN REFL 30INX24IN AHEAD 50

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRR20650RA
  • Mfr. Model # FRR20650RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2390
  • Shipping Weight 5.6 lbs

Product Details

Traffic signs, Speed Limit Maximum Ahead 50 (kph) message, engineer-grade. Size: 30 inch x 24 inch.

Technical Specs

  • Item Speed Sign
  • Handle Material Engineer-Grade prismatic
  • Standards MUTCD, ASTM D 4956 Type I
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list