Skip Content
TRAF SGN REFL 30IN YIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAF SGN REFL 30IN YIELD

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRR379RA
  • Mfr. Model # FRR379RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 3.8 lbs

Product Details

Traffic signs, Yield message, engineer-grade. Size: 30 inch x 30 inch.

Technical Specs

  • Item Safety Sign: Yield
  • Standards MUTCD, ASTM D 4956 Type I
  • Handle Material Engineer-Grade prismatic
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list