Skip Content
TRAF SGN DIA REFL 24IN STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAF SGN DIA REFL 24IN STOP

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRR338
  • Mfr. Model # FRR338
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 3.85 lbs

Product Details

Traffic signs, Stop message, diamond-grade. Size: 24 inch x 24 inch.

Technical Specs

  • Item Stop Sign - DP
  • Handle Material 0.040" aluminum
  • Standards MUTCD Designation: R1-1, ASTM Type IX
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list