TRADITIONAL LED WALL PACK 50K 59W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRADITIONAL LED WALL PACK 50K 59W

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR217C5M
  • Mfr. Model # 217C5M
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

Wall Pack, 59 Watts, 4,800 Lumens, 83.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWR1, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

Technical Specs

  • CRI 78
  • Housing Finish Bronze Polyester Powder Paint
  • Item LED Wall Luminaire
  • Colour Temp. 5,000K
  • Housing Material Die Cast Aluminium
  • Series TWR1
  • Watts 54 W
  • Lumens 4900 lm
  • Light Distribution Spread
  • Lumens Per Watt 83.0
  • Standards UL
  • Recommended Mounting Height 15 ft.
  • Fixture Height 13-9/16"
  • Fixture Length 4-1/8"
  • Fixture Lens Material Glass
  • Fixture Width 9-27/32"
  • Fixture Voltage 120 - 277
  • Fixture Rated Life 100,000 hr.
  • Description/Special Features Glass Reflector
  • Operating Temp. Range 32 Degrees F - 104 Degrees F
  • Warranty 5 yr.
  • LED Replacement For 250 W HPS/MH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list