TRADITIONAL LED WALL PACK 50K 41W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRADITIONAL LED WALL PACK 50K 41W

LITHONIA LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR217C5L
  • Mfr. Model # 217C5L
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

Wall Pack, 41 Watts, 3,500 Lumens, 86.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWR1, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

Technical Specs

  • Colour Temp. 5,000K
  • Item Wall Pack
  • Housing Finish Powder Coat Paint
  • Lumens 3,500
  • Series TWR1
  • Lumens Per Watt 86.0
  • Standards UL
  • Light Distribution Spread
  • Recommended Mounting Height 15 ft.
  • Fixture Height 13-9/16"
  • Fixture Length 4-1/8"
  • Fixture Lens Material Glass
  • Fixture Voltage 120 - 277
  • Fixture Width 9-27/32"
  • Fixture Rated Life 100,000 hr.
  • Operating Temp. Range -40 Degrees C - 40 Degrees C
  • Warranty 5 yr.
  • LED Replacement For 250 W HPS/MH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list