TRADITIONAL LED WALL PACK 50K 39W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRADITIONAL LED WALL PACK 50K 39W

LITHONIA LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR217PLV
  • Mfr. Model # 217PLV
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

Wall Pack, 39 Watts, 2,400 Lumens, 66.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 9-1/2 In., Fixture Width 8-15/16 In., Fixture Length 10-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWH, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

Technical Specs

  • Colour Temp. 5,000K
  • Item Wall Pack
  • Housing Finish Powder Coat Paint
  • Lumens 2,400
  • Series TWH
  • Standards UL
  • Light Distribution Spread
  • Lumens Per Watt 66.0
  • Recommended Mounting Height 15 ft.
  • Fixture Height 9-1/2"
  • Fixture Length 10-9/16"
  • Fixture Lens Material Glass
  • Fixture Voltage 120 - 277
  • Fixture Width 8-15/16"
  • Fixture Rated Life 100,000 hr.
  • Description/Special Features 10 LED (One Light Engine), 1000A Drive Current
  • Operating Temp. Range 0 Degrees F - 104 Degrees F
  • IP Rating 55
  • Warranty 5 yr.
  • LED Replacement For 150 W HPS/MH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list