TRACTION WEIGHT FOR SM PICKUPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACTION WEIGHT FOR SM PICKUPS

SHURTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STXCLW0048
  • Mfr. Model # CLW0048
  • UNSPSC # 25172113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Colour Black
  • Finish Pebbled
  • Includes Fill Adapter
  • Item Positive Traction Weight-Adding Device
  • Length 56"
  • Material Vinyl
  • Width 48"
  • Fits Medium Pickups

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list