TRACTION WEIGHT FOR LG PICKUPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACTION WEIGHT FOR LG PICKUPS

SHURTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STXCLW0056
  • Mfr. Model # CLW0056
  • UNSPSC # 25172113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.03 lbs

Technical Specs

  • Finish Pebbled
  • Colour Black
  • Includes Fill Adapter
  • Length 60"
  • Item Positive Traction Weight-Adding Device
  • Material Vinyl
  • Width 56"
  • Fits Large Pickups

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list