!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S ICE CLEAT TRACTION AIDS, XL, SIZE 12.5 TO 14, LATEX, BLACK, 5 IN H, WATERPROOF

MEN'S ICE CLEAT TRACTION AIDS, XL, SIZE 12.5 TO 14, LATEX, BLACK, 5 IN H, WATERPROOF

WINTER WALKING

MEN'S ICE CLEAT TRACTION AIDS, XL, SIZE 12.5 TO 14, LATEX, BLACK, 5 IN H, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S ICE CLEAT TRACTION AIDS, XL, SIZE 12.5 TO 14, LATEX, BLACK, 5 IN H, WATERPROOF

MEN'S ICE CLEAT TRACTION AIDS, XL, SIZE 12.5 TO 14, LATEX, BLACK, 5 IN H, WATERPROOF

WINTER WALKING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # JDSJD2226XL
  • Mfr. Model # JD2226XL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These black, men's X-large ice cleat traction aids are made of latex. They are waterproof and fit sizes 12.5 to 14. The ankle overshoe traction aids have plain toes, five-inch height, weave sole, pull-on closure, latex shank, non-slip sole, and vinyl fibrous looped mid/outsole. They are suitable for use with athletic shoes.

Technical Specs

  • Item Ice Cleat Traction Aid
  • Gender Men's
  • Size Men's 12.5+
  • Upper Material Latex
  • Outsole Material Vinyl Fibrous Looped
  • Toe Type Plain
  • Waterproof Yes
  • Colour Black
  • Metatarsal Guard No
  • Shoe Style Ankle
  • Fits Shoe Size 12-1/2 to 14
  • Footwear Sole Pattern Weave
  • Midsole Material Vinyl Fibrous Looped
  • Predominant Footwear Colour Black
  • Boot Height 5"
  • Shank Material Latex
  • Style Number JD222
  • Material Tungsten Carbide/Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list