TRACTION 360 8IN MENS-TAN-9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACTION 360 8IN MENS-TAN-9.5

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB6310TAN9.5
  • Mfr. Model # BB6310TAN9.5
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Tan
  • Height 9"
  • Item Work Boot
  • Size 9-1/2"
  • Waterproof No
  • Standards CSA GRADE 1 EH/ASTM F2413-11/(M I/75 C/75 EHPR)
  • Gender Men's
  • Liner Material Exodry(R)
  • Insulated No
  • Shank Material Steel
  • Outsole Material Rubber
  • Toe Type Steel
  • Midsole Material PU Injection
  • Metatarsal Guard No
  • Insulation Type 3M Thinsulate
  • Insole System Ortholite
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list