Skip Content
TRACTION 360 8IN MENS-TAN-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACTION 360 8IN MENS-TAN-10

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB6310TAN10
  • Mfr. Model # BB6310TAN10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Tan
  • Item Work Boot
  • Height 9"
  • Size 10
  • Waterproof No
  • Standards CSA GRADE 1 EH/ASTM F2413-11/(M I/75 C/75 EHPR)
  • Shank Material Steel
  • Insulated No
  • Gender Men's
  • Liner Material Exodry(R)
  • Toe Type Steel
  • Midsole Material PU Injection
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type 3M Thinsulate
  • Insulation Weight 200 g
  • Insole System Ortholite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list