Skip Content
TRACTION 360 8IN MENS-TAN 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACTION 360 8IN MENS-TAN 10.5

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB6310TAN10.5
  • Mfr. Model # BB6310TAN10.5
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Height 9"
  • Colour Tan
  • Item Work Boot
  • Size 10-1/2"
  • Waterproof No
  • Standards CSA GRADE 1 EH/ASTM F2413-11/(M I/75 C/75 EHPR)
  • Shank Material Steel
  • Insulated No
  • Gender Men's
  • Toe Type Steel
  • Liner Material Exodry(R)
  • Outsole Material Rubber
  • Midsole Material PU Injection
  • Metatarsal Guard No
  • Insulation Type 3M Thinsulate
  • Insole System Ortholite
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list