Skip Content
TRACMAT FOR 5FT L BERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACMAT FOR 5FT L BERM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD55TM
  • Mfr. Model # BD55TM
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

TracMat, Black, Textured LLDPE, Length 5 ft., Width 3 In., Height 1/4 In., For Use With Black Diamond Berms, Includes (2) 5 ft. x 3 ft. Pieces

Technical Specs

  • Colour Black
  • For Use With Black Diamond Berms
  • Height 1/4"
  • Includes (2) 5 ft. x 3 ft. Pieces
  • Item TracMat
  • Width 3"
  • Material Textured LLDPE
  • Length 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list