Skip Content
TRACMAT FOR 50FT L BERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACMAT FOR 50FT L BERM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD1250TM
  • Mfr. Model # BD1250TM
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Product Details

TracMat, Black, Textured LLDPE, Length 50 ft., Width 3 In., Height 1/4 In., For Use With Black Diamond Berms, Includes (2) 50 ft. x 3 ft. Pieces

Technical Specs

  • Includes (2) 50 ft. x 3 ft. Pieces
  • For Use With Black Diamond Berms
  • Colour Black
  • Item TracMat
  • Height 1/4"
  • Length 50 ft.
  • Material Textured LLDPE
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list