Skip Content
TRACMAT FOR 4912-BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACMAT FOR 4912-BD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4912TM
  • Mfr. Model # BD4912TM
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2698
  • Shipping Weight 142.0 lbs

Product Details

TracMat, Black, Textured LLDPE, Length 63 ft., Width 3 ft., Height 1/4 In., For Use With Black Diamond Economy Spillpal, Includes (2) 63 ft. x 3 ft. Pieces

Technical Specs

  • Colour Black
  • Height 1/4"
  • For Use With Economy Spill Pad
  • Includes (2) 63 ft. x 3 ft. Pieces
  • Item TracMat
  • Length 63 ft.
  • Material Textured LLDPE
  • Width 3'

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list