Skip Content
TRACMAT FOR 4908 SERIES SPILLPALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACMAT FOR 4908 SERIES SPILLPALS

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4908TM
  • Mfr. Model # 4908TM
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 368.0 lbs

Technical Specs

  • Colour Black
  • Height 125 mil
  • For Use With Stinger Spillpal(TM)
  • Includes (2) x 3 ft. Pieces
  • Length 51 ft.
  • Material PVC & Polyester
  • Width 3 ft.
  • Item TracMat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list