Skip Content
TRACMAT FOR 4906 SERIES SPILLPALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACMAT FOR 4906 SERIES SPILLPALS

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4906TM
  • Mfr. Model # 4906TM
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 296.0 lbs

Technical Specs

  • For Use With Stinger Spillpal(TM)
  • Colour Black
  • Height 125 mil
  • Includes (2) x 3 ft. Pieces
  • Length 63 ft.
  • Material PVC & Polyester
  • Item TracMat
  • Width 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list