TRACMAT FOR 4904-BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACMAT FOR 4904-BD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4904TM
  • Mfr. Model # BD4904TM
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2698
  • Shipping Weight 114.0 lbs

Product Details

TracMat, Black, Textured LLDPE, Length 39 ft., Width 3 ft., Height 1/4 In., For Use With Black Diamond Economy Spillpal, Includes (2) 39 ft. x 3 ft. Pieces

Technical Specs

  • For Use With Economy Spill Pad
  • Colour Black
  • Height 1/4"
  • Includes (2) 39 ft. x 3 ft. Pieces
  • Length 39 ft.
  • Item TracMat
  • Width 3'
  • Material Textured LLDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list