Skip Content
TRACMAT FOR 4903 SERIES SPILLPALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACMAT FOR 4903 SERIES SPILLPALS

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4903TM
  • Mfr. Model # 4903TM
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 188.0 lbs

Technical Specs

  • Colour Black
  • Includes (2) x 3 ft. Pieces
  • For Use With Stinger Spillpal(TM)
  • Height 125 mil
  • Length 33 ft.
  • Material PVC & Polyester
  • Item TracMat
  • Width 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list