Skip Content
TRACKER TENDER KIT,HOSE HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACKER TENDER KIT,HOSE HOLDER

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DYW1
  • Mfr. Model # 5DYW1
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Black Mesh
  • Item Tracker Tender Kit
  • Includes Mesh Jacket, Stainless Steel Snap Clip, 3 Hose Holder Assembly, 20" Spring Assembly
  • Package Quantity 1
  • Material Woven Mesh Jacket,Zinc-Plated Spring
  • Type Hose Holder
  • Standards -
  • Port Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list