TRACKER CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRACKER CLEAR

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253TR40085CN
  • Mfr. Model # 253TR40085CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.137 lbs

Technical Specs

  • Frame Colour Black/Gray
  • Size One Size Fits All
  • Lens Colour Clear
  • Frame Material Polycarbonate + TPE
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards CSA Z94.3
  • Temple Style Bayonet
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Gender Unisex
  • Temple Colour Black/Gray
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list