Skip Content
TRACKBALL WIRELESS 2.4GHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACKBALL WIRELESS 2.4GHZ

KENSINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB8589672352
  • Mfr. Model # 8589672352
  • UNSPSC # 43211708
  • CATALOGUE PAGE # 2149
  • Shipping Weight 0.27 lbs

Product Details

Profit mice feature a clickable scroll wheel and dedicated, thumb controlled back and forward web browser navigation. Orbit wireless trackball features a centered-ball design, ambidextrous design for left or right-handed users. Wireless mouse and trackbal

Technical Specs

  • Item Trackball Wireless
  • Colour Black
  • Connector Type USB Dongle
  • Features A Centered Ball Design
  • Height 7.8"
  • Includes USB Dongle
  • Length 3.5"
  • Width 6.12"
  • Number of Batteries 2
  • Compatible With Mac OS X 10.11, Mac OS 10.9, Windows 10, Windows 8, Windows 7, Vista XP, Mac OS X 10.10, Chrome OS 44 and above
  • Corded/Wireless Wireless
  • Battery Size AA
  • Laser/Optical Laser
  • Number of Buttons 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list