Skip Content
TRACK,SLIDING DOOR,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACK,SLIDING DOOR,ALUMINUM

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YEY9
  • Mfr. Model # 2YEY9
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • For Use With Door Panels Up to 200 lbs.
  • Item Track
  • Height (In.) 1-5/16
  • Length (In.) 72
  • Includes Track, (2) Hangers, (1) Nylon Guide (2) Stops (1) Adjusting Wrench
  • Package Quantity 1
  • Material Aluminum
  • Width (In.) 1-5/16
  • Type Sliding Door
  • Hardware Included
  • Bearings Needle
  • Max. Weight (Lb.) 200
  • Number of Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list