Skip Content
TRACK ROLLER,YOKE,DIA 3/4 IN.,V-GRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACK ROLLER,YOKE,DIA 3/4 IN.,V-GRO

SMITH BEARING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15U605
  • Mfr. Model # 15U605
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Bearing Type Tapered Roller
  • Dynamic Load Capacity (Lb.) 11,000
  • Item Track Roller
  • Static Load Capacity (Lb.) 7630
  • Bearing Material Alloy Steel
  • Agency Compliance ABMA
  • Number of Bearings 1
  • Stud Material Alloy Steel
  • Roller Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list