Skip Content
TRACK ROLLER,STUD,ROLLER DIA. 1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRACK ROLLER,STUD,ROLLER DIA. 1-3/8

SMITH BEARING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15U546
  • Mfr. Model # 15U546
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Track Roller
  • Dynamic Load Capacity (Lb.) 1350
  • Bearing Type Ball
  • Static Load Capacity (Lb.) 600
  • Thread Length (In.) 0.625
  • Thread Size 1/2-20
  • Bearing Material Alloy Steel
  • Number of Bearings 1
  • Agency Compliance ABMA
  • Roller Material Alloy Steel
  • Stud Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list